Perforated panel with brush strip, suitable for type: 1500

Article no.: 928111 1500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 481 mm
Width 1,420 mm
Depth 25 mm
suitable for type 1500
Safe working load 100 kg
Perforated panel version single-sided; with brush strip
Weight 9 kg
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 928111 1500
EAN / GTIN 4062406113179
Manufacturer number 928111 1500

Description

Version:

Perforated panel as described under No. 928070, including brush strip for feeding through cables from the rear. For bolting between the support columns No. 928010, in materials supply trolley No. 918590 and for divider walls No. 955430 and 955431.
1 centre rib

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart