Pivoted perforated side panel 962 mm

Article no.: 928101 962
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Hoffmann perforated panel grid interval 9×9 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 962 mm
    Width 420 mm
    Depth 25 mm
    Safe working load 20 kg
    Perforated panel version single-sided
    Weight 6 kg
    Type of product Perforated rear panel

    Identification numbers & Classifications

    Article number 928101 962
    EAN / GTIN 4062406113155
    Manufacturer number 928101 962

    Description

    Version:

    For bolting to the support columns, can be pivoted and secured with cast hinges. For clear and ergonomic storage of tools.

    Suitable for:

    Support column No. 928010 size 962, No. 928076.

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart