Corner support column without suspension slots 481 mm

Article no.: 928031 481
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
maximum number of perforated panels 1 × No. 928070 or No. 928071
Type of product Support column

Identification numbers & Classifications

Article number 928031 481
EAN / GTIN 4062406112516
Manufacturer number 928031 481

Description

Version:

Made of sturdy sheet metal. Barrier-free working area as no stabilising plates required.
Suitable only for insertion in a perforated panel.

Suitable for:

Perforated sheet steel back panels 1 pc. No. 928070 or No. 928071.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart