Worktop thickness 25 mm of beech marine ply 1250 mm

Article no.: 926101 1250
(156.68 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 1,250 mm
    Depth 750 mm
    Thickness 25 mm
    Material of worktop Beech marine ply
    Worktop covering clear varnished
    Weight 21 kg
    Type of product Workbench top

    Identification numbers & Classifications

    Article number 926101 1250
    EAN / GTIN 4062406106386
    Manufacturer number 926101 1250

    Description

    Version:

    Worktop depth 750 mm, thickness 25 mm: Worktops not pre-drilled, not suitable for assembly of a Vario workbench, suitable only as a cover top.

    Note:

    Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart