Cylindrical Measuring Pin DIN 2269, Set 273 pcs Grade 1

Article no.: 926-210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 926-210
Manufacturer number 926-210
L-Number L40010 1151

Description

Description:

This is a complete incremental set of plug (or pin) gauges, that offers you the following benefits: It includes 91 or 273 pieces that you can use in the inspection room, or on the shop floor in tool and fixture making.

Feature:

Length mm: up to Ø 6 mm = 50 mm over Ø 6 mm = 70 mm
Remarks: 1-10 mm, rising by 0.1 mm (91 pins). Each of these 91 pins are flanked by a +0.01 mm (oversize) and a -0.01 mm (undersize) pin.
Functions: Set of 273 pieces
Delivered: In a wooden box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart