Workbench with undercarriage, without height adjuster and vice, with Eluplan worktop, dark 1250 mm

Article no.: 923737 1250
plus VAT at the current rate Prices plus delivery costs
1250
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Door opening angle 180 degrees
Drawer usable area in G 20×20
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 850 mm
Worktop length 1,250 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Number of fixed wheels without parking brake 2
Number of castors without parking brake 2
Fixed wheel ⌀ 100 mm
Castor ⌀ 100 mm
Material of wheel Solid rubber
Number of drawers 1
Number of doors 2
maximum load capacity, mobile unit 400 kg
Material of worktop Eluplan worktop, dark
ComfortClose no
Bumper no
Push handle no
can be lowered yes
Weight 111.1 kg
Type of product mobile workbench

Identification numbers & Classifications

Article number 923737 1250
EAN / GTIN 4062406086268
Manufacturer number 923737 1250

Description

Version:

Workbench in sturdy steel construction with frame of rectangular hollow section. 100% full extension drawers with differential runners and 75 kg load capacity. Individual drawer release system prevents the opening of drawers during transport. Undercarriage is fitted with 2 castors and 2 fixed wheels ⌀100 mm with solid rubber tyres. The workbench is evenly raised or lowered using the 2-component Haptoprene lifting handle. This combines high stability at the point of use with ease of transport. Undercarriage load capacity up to 400 kg (workbench incl. contents). Feet with plastic pads, do not damage the floor. Lockable with cylinder lock.

Fitted with:

Drawer front height, mm: 75
Door height, mm: 425
Door height, vice body, mm: 575

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, wheels and push handle always RAL 7016 anthracite (not configurable), powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart