Saw blade set

Article no.: 9234P-150/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sabre saw blade

Identification numbers & Classifications

Article number 9234P-150/5
EAN / GTIN 4000896239405
Manufacturer number 9234P-150/5
L-Number L60140 5314

Description

Description:

5 flexible reciprocating saw blades for wood with nails and faster sawing progress in metal 2 – 10 mm
  • For cordless reciprocating saw 9234
  • Serration for long service life
  • Length of serration: 130 mm
  • Made in Germany
  • Dimensions / length: 150 mm x 0.9 mm x 19 mm
  • Number of tools: 5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart