Cordless drill set ∙ 18 V ∙ 2.5 Ah (Ampere hours) ∙ 3-piece ∙ 3-pieces

Article no.: 9230-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drill/driver

Identification numbers & Classifications

Article number 9230-2
EAN / GTIN 4000896218370
Manufacturer number 9230-2
L-Number L60140 4863

Description

Description:

  • High efficiency thanks to brushless motor
  • 3-piece set ∙ in textile bag:
    1 cordless drill
    1 quick charger
    1 Li-ion rechargeable battery 18 V, 2 Ah
  • 18 V, 2 Ah
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Metal quick-clamping drill chuck 1-13 mm
  • Selectable torque settings 15 + 1 drilling
  • Revolutions per minute Step 1: 0–560
    Revolutions per minute Step 2: 0–1900
  • Vibration acceleration screwing: 0.8 m/s2
    Vibration acceleration drilling: 2.3 m/s2
  • Robust machine housing
  • Suitable for continuous operation
  • Including belt clip, attachable on both sides
  • Weight with battery pack: 1.68 kg (only sets 9230-2 and 9230-2/4)
    Weight without battery pack: 1.27 kg
  • Brushless DC motor (BLDC):
    • Longer service life, less wear, no need to change the carbon brushes
    • Greater efficiency and thus less battery consumption – More compact motor allows for smaller installation dimensions
  • Plastic roll
  • Tightening torque max.: 60 Nm
  • Sound pressure level: 68 dB(A) Lp A
Do you know – Li-Ion batteries:
  • Do not have any memory effect
  • Consist of cells with 3.6 V each
  • After full charge they have a higher voltage than 3.6 V i.e. 5 cells each 3.6 V = 18 V – but after full charge a peak voltage of up to 20 V is possible
    Attention: For a longer lifetime of the battery please store it charged up to 50 to 80 % only
  • Have an energy density which is twice as high as nickel cadmium batteries, for example
  • Have a nominal voltage three times higher than a nickel metal hydride battery
  • Require multiple complete charging cycles to reach full capacity
  • Number of tools: 3

Supplied with:

Replacement Li-ion rechargeable battery ∙ 18 V ∙ 2 Ah 9212-02 ∙ 9212-03
Cordless drill 9230-010

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart