Cordless impact wrench Square, solid 20 mm (3/4 inch) 1400 Nm

Article no.: 9213-1000/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Drill/driver

    Identification numbers & Classifications

    Article number 9213-1000/4
    EAN / GTIN 4000896222797
    Manufacturer number 9213-1000/4

    Description

    Description:

    Application:
    Work independently
    • High efficiency thanks to brushless motor
    • 4-piece set ∙ in case:
      1 cordless impact wrench
      1 quick charger
      2 Li-ion rechargeable batteries 18 V, 5 Ah
    18 V, 5 Ah
    • Suitable for continuous operation
    • Robust machine housing
    • There are three power stages to choose from for torque acceleration:
      Stage 1 180 Nm at 0 – 400 rpm (0 – 800 impacts/min)
      Stage 2 400 Nm at 0 – 800 rpm (0 – 1600 impacts/min)
      Stage 3 1000 Nm at 0 – 1800 rpm (0 – 2200 impacts/min)
    • Illumination of the work area before the output begins to move
    • Li-ion rechargeable battery with very low self-discharge (only 2%) compared to a standard NiMH rechargeable battery (15 – 25%)
    • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
    • Battery net weight: 0.66 kg (only sets 9213-1000/3 and 9213-1000/4)
    • Battery charger net weight: 0.66 kg (only sets 9213-1000/3 and 9213-1000/4)
    • Case net weight: 2.15 kg (only sets 9213-1000/3 and 9213-1000/4)
    • Dimensions including rechargeable battery: 278 x 230 x 89.5 mm
    • Including belt clip, attachable on both sides
    • Brushless DC motor (BLDC)
      • Longer service life, less wear, no need to change the carbon brushes
      • High efficiency and hence less battery consumption
      • More compact motor enables smaller dimensions
    • Sound power level: 112 db(A) Lp W
    • Vibration acceleration: 17.80 m/s2
    • Loosening torque (max) determined with screw size M: 24
    • Forward and reverse: multi-stage (right/left)
    • Output: Square, solid 20 mm (3/4 inch)
    • Net weight: 3.7 kg
    • Tightening torque max.: 1000 Nm
    • Maximum loosening torque: 1400 Nm
    • Sound pressure level: 101 dB(A) Lp A
    • Revolutions per minute: 0 – 1800
    Do you know – Li-Ion batteries:
    • Do not have any memory effect
    • Consist of cells with 3.6 V each
    • After full charge they have a higher voltage than 3.6 V i.e. 5 cells each 3.6 V = 18 V – but after full charge a peak voltage of up to 20 V is possible
      Attention: For a longer lifetime of the battery please store it charged up to 50 to 80 % only
    • Have an energy density which is twice as high as nickel cadmium batteries, for example
    • Have a nominal voltage three times higher than a nickel metal hydride battery
    • Require multiple complete charging cycles to reach full capacity
    • Number of tools: 4

    Supplied with:

    Cordless impact wrench 9213-1000
    Quick charger 9212-03 ∙ 9212-05

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart