Cordless impact wrench set ∙ 18 V Square, solid 12.5 mm (1/2 inch) 260 Nm

Article no.: 9212SPC-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Drill/driver

    Identification numbers & Classifications

    Article number 9212SPC-1
    EAN / GTIN 4000896212439
    Manufacturer number 9212SPC-1
    L-Number L60140 4666

    Description

    Description:

    Application:
    Work independently
    • Illumination of the work area before the output begins to move
    • 3-piece set ∙ in textile bag:
      1 cordless impact wrench
      1 quick charger
      1 Li-ion rechargeable battery 18 V, 2 Ah
    • Extremely handy tool
    • Light weight design
    • Amperage without load: 5 A
    • Torque acceleration: 200 Nm at 0 – 2700 rpm (0 – 3300 impacts/min)
    • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
    • Net weight: 1.06 kg (without rechargeable battery)
    • Including belt clip, attachable on both sides, and hand strap
    • Total length: 167 mm
    • Height: 187 mm
    • Width: 65 mm
    • Recommended torque: 200 Nm
    • Sound power level: 111 db(A) Lp W
    • Vibration acceleration: 14.91 m/s2
    • Loosening torque (max) determined with screw size M: 16
    • Output: Square, solid 12.5 mm (1/2 inch)
    • Net weight: 1.45 kg
    • Tightening torque max.: 200 Nm
    • Maximum loosening torque: 260 Nm
    • Sound pressure level: 100 dB(A) Lp A
    • Revolutions per minute: 0 – 2700
    • Number of tools: 3

    Supplied with:

    Cordless impact wrench ∙ 18 V 9212SPC-010
    Replacement Li-ion rechargeable battery ∙ 18 V ∙ 2 Ah 9212-02 ∙ 9212-03

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart