Cordless impact wrench ∙ 18 V ∙ Loosening torque maximum [Nm]: 260 Nm ∙ 1/2 inch (12.5 mm) square, solid

Article no.: 9212SPC-010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drill/driver

Identification numbers & Classifications

Article number 9212SPC-010
EAN / GTIN 4000896214273
Manufacturer number 9212SPC-010
L-Number L60140 5367

Description

Description:

Application:
Work independently
  • Illumination of the work area before the output begins to move
  • Basic unit cordless impact wrench (without rechargeable battery, charger, textile bag)
  • Extremely handy tool
  • Light weight design
  • Amperage without load: 5 A
  • Torque acceleration: 200 Nm at 0 – 2700 rpm (0 – 3300 impacts/min)
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Net weight: 1.06 kg (without rechargeable battery)
  • Including belt clip, attachable on both sides, and hand strap
  • Total length: 167 mm
  • Height: 187 mm
  • Width: 65 mm
  • Recommended torque: 200 Nm
  • Sound power level: 111 db(A) Lp W
  • Vibration acceleration: 14.91 m/s2
  • Loosening torque (max) determined with screw size M: 16
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Net weight: 1.06 kg
  • Tightening torque max.: 200 Nm
  • Maximum loosening torque: 260 Nm
  • Sound pressure level: 100 dB(A) Lp A
  • Revolutions per minute: 0 – 2700

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart