Mini cordless impact wrench ∙ 18 V ∙ Loosening torque maximum [Nm]: 270 Nm ∙ 1/2 inch (12.5 mm) square, solid

Article no.: 9212M-010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Battery voltage 18 V
Type of product Drill/driver

Identification numbers & Classifications

Article number 9212M-010
EAN / GTIN 4000896214280
Manufacturer number 9212M-010
L-Number L60140 4690

Description

Description:

Application:
Work independently
  • High efficiency thanks to brushless motor
  • Handy, short and lightweight tool
  • Basic unit mini cordless impact wrench (without rechargeable battery, charger, textile bag)
  • There are three power stages to choose from for torque acceleration:
    Stage 1 100 Nm at 0 – 700 rpm (0 – 1200 impacts/min)
    Stage 2 190 Nm at 0 – 1600 rpm (0 – 2000 impacts/min)
    Stage 3 220 Nm at 0 – 2500 rpm (0 – 3200 impacts/min)
  • Amperage without load: 4.5 A
  • Brushless DC motor (BLDC):
    • Longer service life, less wear, no need to change the carbon brushes
    • High efficiency and hence less battery consumption
    • More compact motor enables smaller dimensions
  • Illumination of the work area before the output begins to move
  • Net weight: 0.96 kg (without rechargeable battery)
  • Dimensions including rechargeable battery: 228 x 63 x 135 mm
  • Including belt clip, attachable on both sides, and hand strap
  • Recommended torque: 220 Nm
  • Sound power level: 110.6 db(A) Lp W
  • Vibration acceleration: 15.40 m/s2
  • Loosening torque (max) determined with screw size M: 16
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Net weight: 0.95 kg
  • Tightening torque max.: 220 Nm
  • Maximum loosening torque: 270 Nm
  • Sound pressure level: 99.6 dB(A) Lp A
  • Revolutions per minute: 0 – 2500
Do you know – Li-Ion batteries:
  • Do not have any memory effect
  • Consist of cells with 3.6 V each
  • After full charge they have a higher voltage than 3.6 V i.e. 5 cells each 3.6 V = 18 V – but after full charge a peak voltage of up to 20 V is possible
    Attention: For a longer lifetime of the battery please store it charged up to 50 to 80 % only
  • Have an energy density which is twice as high as nickel cadmium batteries, for example
  • Have a nominal voltage three times higher than a nickel metal hydride battery
  • Require multiple complete charging cycles to reach full capacity

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart