Cordless impact wrench ∙ Loosening torque maximum [Nm]: 700 Nm ∙ 1/2 inch (12.5 mm) square, solid ∙ 4-pieces

Article no.: 9212-3LB/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Type of product Drill/driver

Identification numbers & Classifications

Article number 9212-3LB/4
EAN / GTIN 4000896244171
Manufacturer number 9212-3LB/4

Description

Description:

Application:
Work independently
  • High efficiency thanks to brushless motor
  • 4-piece set ∙ in HAZET L-Boxx 136 and soft foam insert:
    1 cordless impact wrench
    1 quick charger
    2 Li-ion rechargeable batteries 18 V, 5 Ah
  • 18 V, 5 Ah
  • There are three power stages to choose from for torque acceleration:
    Stage 1 80 Nm at 0 – 600 rpm (0 – 1200 impacts/min)
    Stage 2 300 Nm at 0 – 1400 rpm (0 – 2500 impacts/min)
    Stage 3 500 Nm at 0 – 2000 rpm (0 – 3400 impacts/min)
  • Illumination of the work area before the output begins to move
  • Amperage without load: 5.5 A
  • Net weight: 1.86 kg (without rechargeable battery)
  • Dimensions including rechargeable battery: 204 x 64 x 259 mm
  • Including belt clip, attachable on both sides
  • Brushless DC motor (BLDC)
    • Longer service life, less wear, no need to change the carbon brushes
    • High efficiency and hence less battery consumption
    • More compact motor enables smaller dimensions
  • Recommended torque: 500 Nm
  • Sound power level: 110.4 db(A) Lp W
  • Vibration acceleration: 20.30 m/s2
  • Loosening torque (max) determined with screw size M: 16
  • Forward and reverse: multi-stage (right/left)
  • L-Boxx 190 L-136
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 204 mm x 64 mm x 259 mm
  • Net weight: 1.86 kg
  • Tightening torque max.: 500 Nm
  • Maximum loosening torque: 700 Nm
  • Sound pressure level: 99.4 dB(A) Lp A
  • Revolutions per minute: 0 – 2000
Do you know – Li-Ion batteries:
  • Do not have any memory effect
  • Consist of cells with 3.6 V each
  • After full charge they have a higher voltage than 3.6 V i.e. 5 cells each 3.6 V = 18 V – but after full charge a peak voltage of up to 20 V is possible
    Attention: For a longer lifetime of the battery please store it charged up to 50 to 80 % only
  • Have an energy density which is twice as high as nickel cadmium batteries, for example
  • Have a nominal voltage three times higher than a nickel metal hydride battery
  • Require multiple complete charging cycles to reach full capacity
  • Number of tools: 4

Supplied with:

Cordless impact wrench 9212-010
Quick charger 9212-03 ∙ 9212-05

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart