Cordless impact wrench ∙ Loosening torque maximum [Nm]: 1400 Nm ∙ 1/2 inch (12.5 mm) square, solid ∙ 4-pieces

Article no.: 9212-1000/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drill/driver

Identification numbers & Classifications

Article number 9212-1000/4
EAN / GTIN 4000896222681
Manufacturer number 9212-1000/4
L-Number L60140 4641

Description

Description:

Application:
Work independently
  • High efficiency thanks to brushless motor
  • 4-piece set ∙ in case (weight 2.15 kg):
    1 cordless impact wrench
    1 quick charger
    2 Li-ion batteries 18 V, 5 Ah
  • 18 V, 5 Ah
  • Suitable for continuous operation
  • Robust machine housing
  • There are three power stages to choose from for torque acceleration:
    Stage 1 180 Nm at 0 – 400 rpm (0 – 800 impacts/min)
    Stage 2 400 Nm at 0 – 800 rpm (0 – 1600 impacts/min)
    Stage 3 1000 Nm at 0 – 1800 rpm (0 – 2200 impacts/min)
  • Illumination of the work area before the output begins to move
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Dimensions including rechargeable battery: 278 x 230 x 89.5 mm
  • Including belt clip, attachable on both sides
  • Brushless DC motor (BLDC)
    • Longer service life, less wear, no need to change the carbon brushes
    • High efficiency and hence less battery consumption
    • More compact motor enables smaller dimensions
  • Sound power level: 112 db(A) Lp W
  • Vibration acceleration: 17.80 m/s2
  • Loosening torque (max) determined with screw size M: 24
  • Forward and reverse: multi-stage (right/left)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Net weight: 3.64 kg
  • Tightening torque max.: 1000 Nm
  • Maximum loosening torque: 1400 Nm
  • Sound pressure level: 101 dB(A) Lp A
  • Revolutions per minute: 0 – 1800
Do you know – Li-Ion batteries:
  • Do not have any memory effect
  • Consist of cells with 3.6 V each
  • After full charge they have a higher voltage than 3.6 V i.e. 5 cells each 3.6 V = 18 V – but after full charge a peak voltage of up to 20 V is possible
    Attention: For a longer lifetime of the battery please store it charged up to 50 to 80 % only
  • Have an energy density which is twice as high as nickel cadmium batteries, for example
  • Have a nominal voltage three times higher than a nickel metal hydride battery
  • Require multiple complete charging cycles to reach full capacity
  • Number of tools: 4

Supplied with:

Cordless impact wrench 9212-1000
Quick charger 9212-03 ∙ 9212-05

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart