Li-ion rechargeable battery ∙ 18 V ∙ 2.5 Ah (Ampere hours)

Article no.: 9212-02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drill/driver

Identification numbers & Classifications

Article number 9212-02
EAN / GTIN 4000896213788
Manufacturer number 9212-02
L-Number L60140 4691

Description

Description:

  • Battery pack
  • Li-ion, 18 V, 2 Ah
  • Charging time about 35 minute (in HAZET 9212-03)
  • For 9212-3 ∙ 9212M-1 ∙ 9212M-1/4 ∙ 9212SPC-1 ∙ 9212SPC-1/4
    9230-2 ∙ 9230-2/4 ∙ 9233-7 ∙ 9233-7/4
  • Net weight: 0.39 kg
Do you know – Li-Ion batteries:
  • Do not have any memory effect
  • Consist of cells with 3.6 V each
  • After full charge they have a higher voltage than 3.6 V i.e. 5 cells each 3.6 V = 18 V – but after full charge a peak voltage of up to 20 V is possible
    Attention: For a longer lifetime of the battery please store it charged up to 50 to 80 % only
  • Have an energy density which is twice as high as nickel cadmium batteries, for example
  • Have a nominal voltage three times higher than a nickel metal hydride battery
  • Require multiple complete charging cycles to reach full capacity

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart