Round brushes 250x42x50x100 mm S 0,3 mm PREMIUM steel

Article no.: 920436
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 920436
EAN / GTIN 9003179204362
Manufacturer number 920436

Description

Description:

The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on steel. The high-performance wire brushes offer maximum standing time and support you in demanding jobs such as removing paint, rust and lacquer, as well as in surface preparation and finishing of steel. In addition, you use them to efficiently complete deburring work, making Tyrolit's round brushes universal in a wide range of tasks.

Feature:

  • Form: 1R DW CIRCULAR BRUSHES
  • Specification : S 0,3 mm
  • Dimension (D x B x L x H): 250 x 42 x 50 x 100 mm
  • Diameter: 250 mm
  • Thickness: 42 mm
  • Drill hole: 100 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Universal tool with maximum brush life
  • Versatile tool
  • Highest quality

Application:

  • For removing rust, paint and lacquer, for deburring and for surface preparation and finishing of steel

Recommendation:

  • Knotted wire DW for slight impurities and for finishing

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart