{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Workbench/desk load capacity - maximum distributed load (on wood) | 500 kg | |
Type of height adjustment | electric | |
Insert thickness | 50 mm | |
Height adjustment | 25 mm | |
Height adjustment range (worktop surface) from − to | 740 mm - 1,140 mm | |
Width | 1,500 mm | |
Depth | 750 mm | |
Worktop length | 1,500 mm | |
Worktop depth | 750 mm | |
Worktop thickness | 50 mm | |
Principle of height adjustment | complete structure | |
Stepless height adjustment | yes | |
Plug type, input | F | |
Supply voltage | 250 V | |
Continuous load capacity | 350 kg | |
maximum load capacity | 500 kg | |
Material of worktop | Beech marine ply | |
Surface worktop | clear varnished | |
Weight | 75 kg | |
Power supply | Mains operated | |
Type of product | Workbench |
Article number |
920312 1500
Copy |
|
EAN / GTIN |
4067263736202
Copy |
|
Manufacturer number |
920312 1500
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |