Universal cross jaw tweezers 162 mm

Article no.: 92 95 90
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 95 90
EAN / GTIN 4003773055020
Manufacturer number 92 95 90
L-Number L70010 961

Description

Description:

  • Hold automatically: Their spring force makes these holding tweezers perfect for soldering small and very small components, among other uses
  • For applications that require a high-precision self-closing function, for example in microscopy or for precision assembly or soldering tasks
  • For soldering work on transistors, gold wire diodes, etc.
  • Suitable for a wide variety of applications in the electronics industry thanks to perfectly symmetrical tips and excellent balance
  • The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials

Feature:

  • Surface: matt finish
  • Tips width (A): 0.8mm
  • Tips width (B): 1mm
  • Tweezers tip version: blunt
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart