Precision Cross Jaw Tweezers 120 mm

Article no.: 92 91 01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 91 01
EAN / GTIN 4003773086802
Manufacturer number 92 91 01
L-Number L70010 2266

Description

Description:

  • Hold automatically: Their spring force makes these holding tweezers perfect for soldering small and very small components, among other uses
  • For applications that require a high-precision self-closing function, for example in microscopy or for precision assembly or soldering tasks
  • For soldering work on transistors, gold wire diodes, etc.
  • Suitable for a wide variety of applications in the electronics industry thanks to perfectly symmetrical tips and excellent balance
  • Handcrafted, with an excellent matt, scratch-free and non-reflective surface
  • Precision cross-over tweezers for particularly challenging applications when corrosion resistance and toughness are the main requirements
  • The high-quality premium stainless steel versions offer high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.13mm
  • Tips width (B): 1.9mm
  • Tweezers tip version: blunt
  • Corrosion-resistant: yes
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart