Exchangeable ESD tips for 92 81 02 40 mm

Article no.: 92 89 02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 92 89 02
EAN / GTIN 4003773087120
Manufacturer number 92 89 02
L-Number L70010 2267

Description

Description:

  • For particularly demanding precision work: tough and highly resistant to corrosion
  • Maximum surface protection when handling sensitive electronic components, micro-mechanical parts, as well as glass and ceramic components
  • For the electronics and precision engineering industries, watchmakers and jewellers
  • Handcrafted body: polished edges and an excellent matt, scratch-free and non-reflective surface
  • High-quality premium stainless steel body: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
  • The interchangeable tips are made from 30% carbon fibre reinforced plastic: very good electrical and thermal conductivity, scratch-proof and with high abrasion resistance
  • The interchangeable, carbon fibre reinforced plastic tips have a surface resistance between 10^2 and 10^4 ohms to compensate in a controlled manner the differences in potential between the operator and electronic components
  • The interchangeable tips are permanently temperature stable up to 130 °C, and up to 190 °C for short periods
  • The carbon fibre reinforced plastic tips are extremely flexible, fatigue-resistant, vibration-dampening and water-repellent
  • The tips have good chemical resistance to most oils, lubricants, fuels and nonpolar solvents
  • The same accuracy and stability as regular tweezers: the plastic tips have a 3-point connection with zero backlash (2 fixed points on the arms, one screw), which guarantee the user perfect attachment to the body with zero backlash
  • Potential savings: the tip assortment includes a selection of the most diverse shapes. Depending on the application, only the tips need to be purchased later

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.4mm
  • Tips width (B): 0.6mm
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: yes
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (100%)
  • Behaviour: electrically dissipative
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart