Tweezers with exchangeable tips ESD 130 mm

Article no.: 92 81 04
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tweezers

    Identification numbers & Classifications

    Article number 92 81 04
    EAN / GTIN 4003773087151
    Manufacturer number 92 81 04
    L-Number L70010 2145

    Description

    Description:

    • For particularly demanding precision work: tough and highly resistant to corrosion
    • Maximum surface protection when handling sensitive electronic components, micro-mechanical parts, as well as glass and ceramic components
    • For the electronics and precision engineering industries, watchmakers and jewellers
    • Handcrafted body: polished edges and an excellent matt, scratch-free and non-reflective surface
    • High-quality premium stainless steel body: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
    • The interchangeable tips are made from 30% carbon fibre reinforced plastic: very good electrical and thermal conductivity, scratch-proof and with high abrasion resistance
    • The interchangeable, carbon fibre reinforced plastic tips have a surface resistance between 10^2 and 10^4 ohms to compensate in a controlled manner the differences in potential between the operator and electronic components
    • The interchangeable tips are permanently temperature stable up to 130 °C, and up to 190 °C for short periods
    • The carbon fibre reinforced plastic tips are extremely flexible, fatigue-resistant, vibration-dampening and water-repellent
    • The tips have good chemical resistance to most oils, lubricants, fuels and nonpolar solvents
    • The same accuracy and stability as regular tweezers: the plastic tips have a 3-point connection with zero backlash (2 fixed points on the arms, one screw), which guarantee the user perfect attachment to the body with zero backlash
    • Potential savings: the tip assortment includes a selection of the most diverse shapes. Depending on the application, only the tips need to be purchased later

    Feature:

    • Surface: matt finish
    • Finish: straight
    • Tips width (A): 1mm
    • Tips width (B): 2mm
    • Tweezers tip version: blunt
    • Corrosion-resistant: yes
    • Acid resistance: very good
    • ESD-tested: yes
    • VDE tested: no
    • Sectors: Industry electronics
    • Magnetic: non-magnetisable (80%)
    • Behaviour: electrically dissipative
    • matt finish

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart