Universal Tweezers 200 mm

Article no.: 92 61 01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tweezers

    Identification numbers & Classifications

    Article number 92 61 01
    EAN / GTIN 4003773085119
    Manufacturer number 92 61 01
    L-Number L70010 2198

    Description

    Description:

    • Universal Tweezers are suitable for demanding standard applications and precision tasks
    • Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths
    • For the electronics industry, watchmakers and jewellers
    • High quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials

    Feature:

    • Surface: matt finish
    • Finish: straight
    • Tips width (A): 2mm
    • Tips width (B): 3.2mm
    • Tweezers tip version: blunt
    • Corrosion-resistant: yes
    • Acid resistance: very good
    • ESD-tested: no
    • VDE tested: no
    • Sectors: Industry electronics
    • Magnetic: non-magnetisable (80%)
    • matt finish

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart