Universal Tweezers 155 mm

Article no.: 92 34 37
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tweezers

    Identification numbers & Classifications

    Article number 92 34 37
    EAN / GTIN 4003773054849
    Manufacturer number 92 34 37
    L-Number L70010 959

    Description

    Description:

    • Universal Tweezers are suitable for demanding standard applications and precision tasks
    • Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths
    • For the electronics industry, watchmakers and jewellers

    Feature:

    • Surface: black lacquered
    • Tips width (A): 0.8mm
    • Tips width (B): 0.8mm
    • ESD-tested: no
    • VDE tested: no
    • Sectors: Industry
    • black lacquered

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart