Universal Tweezers ESD 110 mm

Article no.: 92 28 71 ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tweezers

    Identification numbers & Classifications

    Article number 92 28 71 ESD
    EAN / GTIN 4003773054795
    Manufacturer number 92 28 71 ESD
    L-Number L70010 1115

    Description

    Description:

    • Electrically dissipative coating: Universal tweezers in the ESD version equalize differences in electrical potential between their user and the workpieces in a controlled manner
    • ESD-tested, black epoxy resin coating with a surface resistance between 10^3 and 10^9 ohms
    • For the electronics and precision engineering industries
    • Antimagnetic to avoid electromagnetic damage
    • Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips
    • The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials
    • Also available as a set (92 00 01 ESD)

    Feature:

    • Surface: matt finish
    • Finish: straight
    • Tips width (A): 0.2mm
    • Tips width (B): 0.2mm
    • Tweezers tip version: needle-point
    • Corrosion-resistant: yes
    • Acid resistance: very good
    • ESD-tested: yes
    • VDE tested: no
    • Sectors: electronics
    • Magnetic: non-magnetisable (80%)
    • Behaviour: electrically dissipative
    • matt finish

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart