Universal Tweezers insulated 150 mm

Article no.: 92 27 62
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 27 62
EAN / GTIN 4003773054764
Manufacturer number 92 27 62
L-Number L70010 766

Description

Description:

  • With insulated handles for working on electrical installations: safety up to 1000 V
  • For a wide range of requirements and applications in the electronics industry
  • Individually tested in accordance with 1000 V EN 60900 / IEC 60900 / VDE and approved for work with voltage up to 1000 Volts
  • The insulation is REACH-compliant and free from phthalates that are harmful to health
  • Antimagnetic to avoid electromagnetic damage
  • High quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials
  • Also available as a set (92 00 04)

Feature:

  • Finish: straight
  • Tips width (A): 1mm
  • Tips width (B): 1.3mm
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: no
  • VDE tested: yes
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (80%)
  • Behaviour: insulated

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart