Titanium Tweezers 110 mm

Article no.: 92 23 01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tweezers

    Identification numbers & Classifications

    Article number 92 23 01
    EAN / GTIN 4003773085010
    Manufacturer number 92 23 01
    L-Number L70010 2186

    Description

    Description:

    • Particularly suitable for precision tasks that require corrosion resistance, high strength and low weight
    • The high-quality titanium alloy offers high temperature resistance and very good resistance to corrosion in air, sea and a variety of industrial environments at room temperature
    • For cleaning or chemical processes, use at high temperatures and in biology, medicine or surgery
    • 100 percent anti-magnetic
    • Antibacterial

    Feature:

    • Surface: matt finish
    • Finish: straight
    • Tips width (A): 0.09mm
    • Tips width (B): 0.15mm
    • Tweezers tip version: needle-point
    • Corrosion-resistant: yes
    • ESD-tested: no
    • VDE tested: no
    • Sectors: Industry electronics
    • Magnetic: non-magnetisable (100%)
    • matt finish

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart