Universal Tweezers 110 mm

Article no.: 92 21 07
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 21 07
EAN / GTIN 4003773086734
Manufacturer number 92 21 07
L-Number L70010 2239

Description

Description:

  • Universal Tweezers are suitable for demanding standard applications and precision tasks
  • Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths
  • For the electronics industry, watchmakers and jewellers
  • High quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.2mm
  • Tips width (B): 0.25mm
  • Tweezers tip version: needle-point
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart