110 mm

Article no.: 92 21 02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 21 02
EAN / GTIN 4003773085065
Manufacturer number 92 21 02
L-Number L70010 2139

Description

Description:

  • For particularly demanding precision work: tough and highly resistant to corrosion
  • Handcrafted: polished edges and an excellent matt, scratch-free and non-reflective surface
  • For the electronics industry, watchmakers, jewellers, laboratories with biological and medical applications in moderately aggressive chemical environments
  • High-quality premium stainless steel: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
  • Ideally suited for microscopic work, precision handling, repairs, manufacturing electronic components, as well as other general applications
  • tips are guaranteed to have perfect symmetry and balance
  • Also available as a set (92 00 02)

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.12mm
  • Tips width (B): 0.18mm
  • Tweezers tip version: needle-point
  • Corrosion-resistant: yes
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart