Universal Tweezers ESD 128 mm

Article no.: 92 21 02 ESD
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 21 02 ESD
EAN / GTIN 4003773086789
Manufacturer number 92 21 02 ESD
L-Number L70010 2153

Description

Description:

  • Electrically dissipative coating: Universal tweezers in the ESD version equalize differences in electrical potential between their user and the workpieces in a controlled manner
  • ESD-tested, black epoxy resin coating with a surface resistance between 10^3 and 10^9 ohms
  • For the electronics and precision engineering industries
  • Antimagnetic to avoid electromagnetic damage
  • Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips
  • The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials
  • Also available as a set (92 00 01 ESD)

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.3mm
  • Tips width (B): 0.5mm
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: yes
  • VDE tested: no
  • Sectors: electronics
  • Magnetic: non-magnetisable (80%)
  • Behaviour: electrically dissipative
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart