120 mm

Article no.: 92 21 01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tweezers

    Identification numbers & Classifications

    Article number 92 21 01
    EAN / GTIN 4003773085041
    Manufacturer number 92 21 01
    L-Number L70010 2208

    Description

    Description:

    • For particularly demanding precision work: tough and highly resistant to corrosion
    • Handcrafted: polished edges and an excellent matt, scratch-free and non-reflective surface
    • For the electronics industry, watchmakers, jewellers, laboratories with biological and medical applications in moderately aggressive chemical environments
    • High-quality premium stainless steel: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
    • Ideally suited for microscopic work, precision handling, repairs, manufacturing electronic components, as well as other general applications
    • tips are guaranteed to have perfect symmetry and balance
    • Also available as a set (92 00 02)

    Feature:

    • Surface: matt finish
    • Finish: straight
    • Tips width (A): 0.5mm
    • Tips width (B): 0.9mm
    • Corrosion-resistant: yes
    • ESD-tested: no
    • VDE tested: no
    • Sectors: Industry electronics
    • Magnetic: non-magnetisable (80%)
    • matt finish

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart