Positioning Tweezers 122 mm

Article no.: 92 11 03
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 11 03
EAN / GTIN 4003773085553
Manufacturer number 92 11 03
L-Number L70010 2236

Description

Description:

  • Makes it easy to hold, insert and pull even the smallest elongated components
  • With gripping surfaces in dimensionally adapted designs, for example for firmly and securely positioning or pulling sensitive rounded or cuboid components
  • For through-hole technology (THT) and pin-in-hole technology (PIH)
  • Antimagnetic to avoid electromagnetic damage

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 2.5mm
  • Tips width (B): 4mm
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: no
  • VDE tested: no
  • Sectors: electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart