Cutting Tweezers ESD 115 mm

Article no.: 92 11 01 ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 11 01 ESD
EAN / GTIN 4003773086727
Manufacturer number 92 11 01 ESD
L-Number L70010 2152

Description

Description:

  • For particularly demanding precision work: made from high-quality, martensitic hardened steel, tough and highly resistant to corrosion
  • Stainless steel with a slim, tapered design for maximum precision when cutting, dissecting and segmenting extremely small objects in tight spaces
  • For the electronics industry, as well as repairs and handicrafts
  • Mainly used for cutting soft copper, gold or silver wires, as well as magnetic wires
  • With extremely hard and sharp oblique cutting nippers
  • Also available as an ESD-version: with black epoxy resin coating and a surface resistance between 10^3 and 10^9 ohms
  • ESD version only: this allows to compansate in a controlled manner the differences in potential between the operator and electronic components

Feature:

  • Surface: matt finish
  • Finish: bent
  • Tips width (A): 4.75mm
  • Tips width (B): 10mm
  • Tweezers tip version: Cutting Edges
  • Corrosion-resistant: yes
  • ESD-tested: yes
  • VDE tested: no
  • Sectors: Industry electronics
  • Behaviour: electrically dissipative
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart