Plastic Tweezers ESD 115 mm

Article no.: 92 09 04 ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tweezers

    Identification numbers & Classifications

    Article number 92 09 04 ESD
    EAN / GTIN 4003773087007
    Manufacturer number 92 09 04 ESD
    L-Number L70010 2134

    Description

    Description:

    • Available in reusable ESD or disposable versions
    • ESD tweezers are made of 30% carbon fibre reinforced plastic, are electrically and thermally highly conductive and are characterised by high resistance to abrasion and scratching
    • ESD versions only: with a surface resistance between 10^2 and 10^4 ohms to compensate in a controlled manner the differences in potential between the operator and the electronic components
    • ESD plastic tweezers are temperature-stable up to 130° C, short-term use is possible at up to 190° C
    • The carbon fibre reinforced plastic of the ESD variants is extremely flexible, fatigue-resistant, vibration-reducing and water-repellent, with good chemical resistance to most oils, greases, fuels and nonpolar solvents
    • ESD plastic tweezers are ideal for maximum surface protection when handling sensitive electronic components, micro-mechanical parts, as well as glass and ceramic components
    • ESD plastic tweezers: also available as a set (92 00 05 ESD)

    Feature:

    • Surface: matt finish
    • Finish: straight
    • Tips width (A): 0.12mm
    • Tips width (B): 3.3mm
    • Tips width (C): 11.5mm
    • Tweezers tip version: blunt
    • Corrosion-resistant: yes
    • Acid resistance: very good
    • ESD-tested: yes
    • VDE tested: no
    • Sectors: electronics
    • Magnetic: non-magnetisable (100%)
    • Behaviour: electrically dissipative
    • matt finish

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart