Plastic Tweezers ESD 115 mm

Article no.: 92 09 02 ESD
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 09 02 ESD
EAN / GTIN 4003773086987
Manufacturer number 92 09 02 ESD
L-Number L70010 2168

Description

Description:

  • Available in reusable ESD or disposable versions
  • ESD tweezers are made of 30% carbon fibre reinforced plastic, are electrically and thermally highly conductive and are characterised by high resistance to abrasion and scratching
  • ESD versions only: with a surface resistance between 10^2 and 10^4 ohms to compensate in a controlled manner the differences in potential between the operator and the electronic components
  • ESD plastic tweezers are temperature-stable up to 130° C, short-term use is possible at up to 190° C
  • The carbon fibre reinforced plastic of the ESD variants is extremely flexible, fatigue-resistant, vibration-reducing and water-repellent, with good chemical resistance to most oils, greases, fuels and nonpolar solvents
  • ESD plastic tweezers are ideal for maximum surface protection when handling sensitive electronic components, micro-mechanical parts, as well as glass and ceramic components
  • ESD plastic tweezers: also available as a set (92 00 05 ESD)

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.5mm
  • Tips width (B): 0.3mm
  • Tips width (C): 9.5mm
  • Tweezers tip version: needle-point
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: yes
  • VDE tested: no
  • Sectors: electronics
  • Magnetic: non-magnetisable (100%)
  • Behaviour: electrically dissipative
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart