SMD Precision Tweezers 118 mm

Article no.: 92 08 78 ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tweezers

    Identification numbers & Classifications

    Article number 92 08 78 ESD
    EAN / GTIN 4003773054634
    Manufacturer number 92 08 78 ESD
    L-Number L70010 790

    Description

    Description:

    • When working on SMD components (SMD = surface mounted device): the fine geometry of the SMD tweezers also allows work to be carried out on electronic components that can be soldered directly onto the circuit board using solderable connecting surfaces
    • Handcrafted: polished edges and an excellent matt, scratch-free and non-reflective surface
    • For assembly work, laboratory processes, clean room environments, circuit board repairs and reworking in the electronics industry
    • High-quality premium stainless steel: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
    • Antimagnetic to avoid electromagnetic damage
    • The variety of designs and jaw types enables small components to be held, positioned and controlled securely in confined spaces
    • ESD version only: this allows to compansate in a controlled manner the differences in potential between the operator and electronic components
    • ESD versions only: with a tested black epoxy resin coating with a surface resistance between 10^4 and 10^9 ohms

    Feature:

    • Surface: matt finish
    • Tips width (A): 0.5mm
    • Tips width (B): 2.5mm
    • Corrosion-resistant: yes
    • Acid resistance: very good
    • ESD-tested: yes
    • VDE tested: no
    • Sectors: electronics
    • Magnetic: non-magnetisable (80%)
    • Behaviour: electrically dissipative
    • matt finish

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart