SMD Precision Tweezers 115 mm

Article no.: 92 02 54
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 02 54
EAN / GTIN 4003773054610
Manufacturer number 92 02 54
L-Number L70010 930

Description

Description:

  • When working on SMD components (SMD = surface mounted device): the fine geometry of the SMD tweezers also allows work to be carried out on electronic components that can be soldered directly onto the circuit board using solderable connecting surfaces
  • Handcrafted: polished edges and an excellent matt, scratch-free and non-reflective surface
  • For assembly work, laboratory processes, clean room environments, circuit board repairs and reworking in the electronics industry
  • High-quality premium stainless steel: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
  • Antimagnetic to avoid electromagnetic damage
  • The variety of designs and jaw types enables small components to be held, positioned and controlled securely in confined spaces
  • Also available as a set (92 00 03)

Feature:

  • Surface: matt finish
  • Finish: angled 30°
  • Tips width (A): 0.6mm
  • Tips width (B): 0.9mm
  • Corrosion-resistant: yes
  • ESD-tested: no
  • VDE tested: no
  • Sectors: electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart