Table trolley with 3 platforms 2752

Article no.: 919840 2752
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2752
Height 1,040 mm
Width 1,135 mm
Depth 611 mm
Platform area width 1,000 mm
Platform area depth 600 mm
Height of bottom shelf 200 mm
Height of middle shelf 510 mm
Height of top shelf 820 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Load capacity of top shelf 80 kg
Load capacity of middle shelf 80 kg
maximum load capacity 300 kg
Material of wheel TPE
Weight 49 kg
Standard EN 1757-3
Type of product Table trolleys

Identification numbers & Classifications

Article number 919840 2752
EAN / GTIN 4017976021317
Manufacturer number 2752

Description

Version:

Welded steel sections and tubes, platform made of chipboard with beech-effect finish, resting on an angle section steel frame, raised egde 12 mm high.
2 fixed wheels and 2 castors ⌀ 125 mm (with parking brake) and TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart