Platform trolley 1202

Article no.: 919811 1202
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1202
Height 910 mm
Width 1,250 mm
Depth 600 mm
Platform area width 1,000 mm
Platform area depth 600 mm
Platform area height 206 mm
Wheel ⌀ 125 mm
Safe working load 250 kg
Material of wheel TPE
Weight 19 kg
Type of product Platform trolley

Identification numbers & Classifications

Article number 919811 1202
EAN / GTIN 4017976012025
Manufacturer number 1202

Description

Version:

Welded steel sections and tubes, platform made of chipboard with beech grain effect surface.
2 fixed wheels and 2 castors (with parking brake) and TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart