Folding trolley, Type: 3100

Article no.: 919808 3100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 3100
Height folded up 240 mm
Width folded up 760 mm
Depth folded up 495 mm
Platform area width 740 mm
Platform area depth 480 mm
Platform area height 150 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 100 mm
maximum load capacity 150 kg
Material of wheel Solid rubber
Weight 12.5 kg
Standard EN 1757-3
Type of product Folding trolley

Identification numbers & Classifications

Article number 919808 3100
EAN / GTIN 4017976031002
Manufacturer number 3100

Description

Version:

Welded steel frame with folding handle, 2 fixed wheels and 2 castors (with parking brake).
Pressed steel sheet platform with anti-slip coating glued on. Solid rubber tyres.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart