Spectacles uvex pheos s Silver mirror 53%

Article no.: 9192891
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 9192891
EAN / GTIN 4031101503905
Manufacturer number 9192891
L-Number L01660 365

Description

Description:


  • Product category: Safety spectacles
  • Product name: uvex pheos s
  • Product type: Spectacles
  • Frame label - area of application: W 166 FT CE
  • Level of protection: 5-1,7
  • Lens tint: Silver mirror 53%
  • Lens tint characteristics: Signal colour detection
  • Search colour (filter) of lens: Grey
  • Transmission: 53%
  • Bracket material: not applicable
  • Other markings on lens: W 1 FTN CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart