Wobble extension ∙ 1/2 inch (12.5 mm) square, hollow ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 248 mm

Article no.: 919-10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 919-10
EAN / GTIN 4000896046454
Manufacturer number 919-10
L-Number L60140 860

Description

Description:

Application:
Operating screw connections in confined spaces and avoiding interfering edges
  • Spherical, tapered outside square
  • Angular movement to each side 12.5°
  • By attaching a socket until its end stop is reached, the wobble extension may also be used as a rigid connection
  • With locking ball
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 248 mm
  • Net weight: 0.35 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart