{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 910 mm | |
Width | 790 mm | |
Depth | 400 mm | |
Height of the mounting frame | 180 mm | |
Wheel ⌀ | 125 mm | |
maximum load capacity | 250 kg | |
Weight | 9.6 kg | |
Type of product | Trolley with handle |
Article number |
918559 TLBX
Copy |
|
EAN / GTIN |
4062406295622
Copy |
|
Manufacturer number |
918559 TLBX
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |