Additional drawer for table trolley 75

Article no.: 918556 75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable height 75 mm
Usable width 320 mm
Usable depth 430 mm
Safe working load 20 kg
Weight 5.7 kg
Type of product Drawer

Identification numbers & Classifications

Article number 918556 75
EAN / GTIN 4045197801739
Manufacturer number 918556 75

Description

Version:

Drawer for bolting under the platform area of the table trolleys listed.

Suitable for:

No. 918530, No. 918540 size T74; T76. No. 918550 size T92. From build year 08.2016.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart