Jointing stones 60x15x160 mm 454A500D2B22 carbide/hss

Article no.: 917288
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 917288
EAN / GTIN 9003179172883
Manufacturer number 917288

Description

Description:

To achieve the highest planing quality, micro-size planer heads are levelled with jointing stones. Products from Tyrolit achieve optimum dressing effects. It is possible to level HSS and tungsten carbide planer knives with this product.

Feature:

  • Form: 54SCHP SUPERFINISHING BLOCK
  • Specification : 454A 500 D2 B22
  • Dimension (B x C x L): 60 x 15 x 160 mm
  • Diameter: 60 mm
  • Thickness: 15 mm
  • Drill hole: 160 mm
  • Grain size: 500
  • Vs /max: 50 m/s
  • Material suitability: HSS;Tungsten carbide

Advantage:

  • Cool grinding
  • Good profiling

Application:

  • For levelling planer heads made from tungsten carbide and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart