• The item cannot be ordered due to missing prices.

Extension Square, solid 12.5 mm (1/2 inch) Square, hollow 12.5 mm (1/2 inch)

Article no.: 917-5
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extension

    Identification numbers & Classifications

    Article number 917-5
    EAN / GTIN 4000896046386
    Manufacturer number 917-5
    L-Number L60140 302

    Description

    Description:

    • With locking ball
    • Surface: chrome-plated, head polished
    • DIN 3123, ISO 3316
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Square, solid 12.5 mm (1/2 inch)
    • Dimensions / length: 123 mm
    • Net weight: 0.19 kg
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart