Reversible ratchet ∙ short ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 199 mm

Article no.: 916K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 916K
EAN / GTIN 4000896155736
Manufacturer number 916K
L-Number L60140 1962

Description

Description:

  • Only 199 mm short, in compact design of a Outside square 10 = 3/8 inch ratchet
  • Maximum torque: 300 Nm
  • Short design
  • Number of teeth: 30 (Opening angle 12°)
  • With locking ball
  • HAZET 2-component handle
  • Surface: chrome-plated, polished
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 199 mm
  • Net weight: 0.26 kg
  • For manual operation

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart