HiPer fine-tooth reversible ratchet ∙ safety locking ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 275 mm

Article no.: 916HPS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 916HPS
EAN / GTIN 4000896237258
Manufacturer number 916HPS
L-Number L60140 4997
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Small operating angle (4°) enables even better use in the tightest of spaces, e.g. engines, machine construction, agricultural vehicles and machinery, renewable energy (solar, wind turbines)
  • A lot more power than with ratchets with the same dimensions
  • Latching function of the shift lever provides protection against unwanted switching
  • Increased service life thanks to the use of state-of-the-art lubricants in the ratchet mechanism
  • Strict production tolerances prevent dirt from getting in
  • HAZET internal quality standards guarantee loading capacity far beyond the standard requirements
  • High-quality, easy to clean, corrosion-resistant
  • Integrated suspension option in the handle
  • VPA tested, static torque according to DIN 3122: 850 Nm
  • Quick-release safety lock
  • Sockets are securely locked in place
  • Attached tools can easily be released by pressing the button with just one hand
  • Number of teeth: 90 (Opening angle 4°)
  • With locking ball
  • HAZET 2-component handle
  • Surface: chrome-plated
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 275 mm
  • For manual operation
  • HiPer – The Original
  • Developed and produced ″Made in Germany
  • Static AND dynamic – double precision in perfection
  • High permanent load for durability
  • Ergonomic shift lever

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart