HiPer fine-tooth reversible ratchet ∙ short ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 200 mm

Article no.: 916HPK
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 916HPK
EAN / GTIN 4000896244379
Manufacturer number 916HPK
L-Number L60140 5515

Description

Description:

Application:
Small operating angle (4°) enables even better use in the tightest of spaces, e.g. engine, machine construction, agricultural vehicles and machinery, renewable energy (solar, wind turbines)
  • A lot more power for ratchets with the same dimensions
  • Locking function of the lever prevents unwanted switching
  • Increased service life thanks to the use of state-of-the-art lubricants in the ratchet mechanism
  • Strict production tolerances prevent dirt from getting in
  • HAZET internal quality standards guarantee loading capacity far beyond the standard requirements
  • High-quality, easy to clean, corrosion-resistant
  • Integrated suspension option in the handle
  • VPA tested, static torque according to DIN 3122: 400 Nm
  • Short design
  • Number of teeth: 90 (Opening angle 4°)
  • With locking ball
  • HAZET 2-component handle
  • Surface: chrome-plated
  • Similar to DIN 3122, Similar to ISO 3315
  • Made in Germany
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 200 mm
  • For manual operation
  • HiPer – The Original
  • Developed and produced ″Made in Germany
  • Static AND dynamic – double precision in perfection
  • High permanent load for durability
  • Ergonomic shift lever

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart