Reversible ratchet ∙ long ∙ with hinge joint ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 511 mm

Article no.: 916GL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 916GL
EAN / GTIN 4000896202485
Manufacturer number 916GL
L-Number L60140 3961

Description

Description:

  • Ratchet head can be swivelled > 180°
  • Long design
  • Number of teeth: 32 (Opening angle 11.25°)
  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • With locking ball
  • HAZET 2-component handle
  • Surface: chrome-plated, polished
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 511 mm
  • For manual operation

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart