Overspecs uvex super OTG Clear sv sapp.

Article no.: 9169080
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Over-specs

Identification numbers & Classifications

Article number 9169080
EAN / GTIN 4031101419107
Manufacturer number 9169080
L-Number L01660 1816

Description

Description:


  • Product category: Safety spectacles
  • Product name: uvex super OTG
  • Product type: Overspecs
  • Frame label - area of application: W 166 F CE
  • Level of protection: 2C-1,2
  • Lens tint: Clear
  • Lens tint characteristics: no special features
  • Search colour (filter) of lens: Clear
  • Transmission: 91%
  • Bracket material: Plastic
  • Other markings on lens: W 1 FT CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart